Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N342-741 11 in. Gate Spring; White

  • Mfr # GR569463

  • Zoro # G904031053


product price: $48.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR569463
Zoro #
G904031053
UPC #
723902303955
Country of Origin
China

Description

Features
  • Gate Spring.
  • Finish - White.
  • Size - 11 in.
  • Designed To Close Doors & Gates Automatically, Spring Is Self Closing.
  • Closing Tension Is Adjustable, Offered In Either 12 or 14 in. Sizes.
  • Use 14 in. Size For Heavier Applications.
  • Triple Protected Finish For Extra Corrosion Protection.
  • Mounting Screws Included.
  • Dimension - 1.59 x 3.72 x 13.7 in.
  • Item Weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.