Zoro Homepage

Greenie Grounding 92, 25K/Drum, PK25000

  • Mfr # 30-992

  • Zoro # G901935767


product price: $5,061.99
/pk 25000, $0.20/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Green
Wire Combination Range (mm)
2.5mm2 to 6.0mm2 Min. 2-2.5mm2 Max. 2-4.0mm2 w/1-2.5mm2
Wire Combination Range
14 to 10 AWG Min. 2 #14 Max. 4 #12
Maximum Wire Gauge
10 AWG
Twist-On Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-992
Zoro #
G901935767
UPC #
783250309924
Country of Origin
United States

Details

Item
Greenie Grounding 92,25K/Drum,PK25000
Color
Green
Wire Combination Range (mm)
2.5mm2 to 6.0mm2 Min. 2-2.5mm2 Max. 2-4.0mm2 w/1-2.5mm2
Wire Combination Range
14 to 10 AWG Min. 2 #14 Max. 4 #12
Maximum Wire Gauge
10 AWG
Twist-On Style
Wing
Minimum Wire Gauge
14 AWG

Description

Greenie Grounding 92,25K/Drum,PK25000, Package Quantity 25000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.