Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07044, Greenlee Die

  • Mfr # 3208AV

  • Zoro # G0585685


product price: $38.29
/ea

Key Features

Hole Size (In.)
1-1/2"
For Use With
Ratchet and Hydraulic Drivers
Material
Steel
Includes
Most Popular Sizes for Industrial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3208AV
Zoro #
G0585685
UPC #
783310070443
Country of Origin
United States

Dimensions

Hole Size (In.)
1-1/2"

Details

Item
07044, Greenlee Die
For Use With
Ratchet and Hydraulic Drivers
Material
Steel
Includes
Most Popular Sizes for Industrial Applications

Description

The Greenlee 3208AV 07044 Die is perfect for those who need to cut holes in metal. It has a 1-1/2" diameter and works with a variety of materials. This die is made from steel and has a 1-1/2" hole size. The Greenlee 3208AV 07044 Die will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.