
1-1/8" Hole Saw Carbide Grit
Mfr # 725-1-1/8
Zoro # G0762100
product price: $47.79
/eaKey Features
Primary Saw Application
Tile, Cement Board, Other Abrasive Materials
Saw Dia.
1-1/8"
Tooth Material
Carbide Grit
Application
For Cutting Holes In Quazite Enclosure Or Hardy Board Siding For 3-0 Box Installation in 3/4 In Conduit
Hole Saw Product Grouping
Hole Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725-1-1/8
Zoro #
G0762100
UPC #
783310100737
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
1-1/8"
Details
Primary Saw Application
Tile, Cement Board, Other Abrasive Materials
Tooth Material
Carbide Grit
Item
Hole Saw
Application
For Cutting Holes In Quazite Enclosure Or Hardy Board Siding For 3-0 Box Installation in 3/4 In Conduit
Hole Saw Product Grouping
Hole Saws
Description
Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.