Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-5/8" Cable Cutter, Rotary Cut

  • Mfr # 0952-01

  • Zoro # G4168902


product price: $74.29
/ea

Key Features

Overall Length
10 3/4 in
Cutting Action
1 in AC And MC Cable
Primary Application
Use With AC And MC Cable Upto 1"
Features
Cuts in seconds with a fewquick turns of the crank and an easy twist of the armor, Convenient under-handle blade storage holds spare blades, Quick load clamp system makes repeat cuts fast and easy
Handle Type
Molded Insulated Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0952-01
Zoro #
G4168902
UPC #
783310020721
Country of Origin
China

Dimensions

Overall Length
10 3/4 in

Details

Item
Cable Cutter
Cutting Action
1 in AC And MC Cable
Primary Application
Use With AC And MC Cable Upto 1"
Features
Cuts in seconds with a fewquick turns of the crank and an easy twist of the armor, Convenient under-handle blade storage holds spare blades, Quick load clamp system makes repeat cuts fast and easy
Handle Type
Molded Insulated Handle
Handle Design
Molded
Standards
ANSI
Cutting Capacity
1 in AC And MC Cable
Jaw Material
Steel
Application
For Cable Cutting
Weight
0.7 lb
Material Application
AC Cable, MC Cable

Description

Cable Cutter, Cutting Action 1 in AC And MC Cable, Features Cuts in seconds with a fewquick turns of the crank and an easy twist of the armor, Convenient under-handle blade storage holds spare blades, Quick load clamp system makes repeat cuts fast and easy, Jaw Material Steel, Overall Length 10 3/4 in, Standards ANSI, Weight 0.7 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.