Zoro Homepage

1/2 In Dia, 600 ft Cable Pulling Rope

  • Mfr # 456

  • Zoro # G3052944


product price: $1,387.99
/ea
Free Shipping & Returns

Key Features

Features
Factory Spliced Eyes at Both Ends
Material
Nylon
Max. Capacity
2200 lb
Type
Braided
Size
1/2 in x 600 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456
Zoro #
G3052944
UPC #
783310237778
Country of Origin
Canada

Dimensions

Size
1/2 in x 600 ft
Rope Diameter
1/2 in
Width
1/2 in
Rope Length
600 ft

Details

Item
Cable Pulling Rope
Features
Factory Spliced Eyes at Both Ends
Material
Nylon
Max. Capacity
2200 lb
Type
Braided
For Use With
Mfr. No. UT2
Container Type
Spool
Maximum Capacity
10,000 lb
Color
White with Green Tracer
Product Type
Pulling Rope

Description

Cable Pulling Rope, Product Type Pulling Rope, Rope Diameter 1/2 in, Rope Length 600 ft, Sheave Type Not Applicable, Maximum Capacity 10,000 lb, Material Nylon, Color White with Green Tracer, Container Type Spool, Features Factory Spliced Eyes at Both Ends, Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.