Zoro Homepage

12 Ton Hyd. Crimp Tool

  • Mfr # HKL1232

  • Zoro # G3190050


product price: $2,371.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 AWG to 750 kcmil Color-Coded Copper Lugs And Splices
Overall Length
24-1/4"
Features
Durable; Two-Speed Ram Advances Fast and Shifts to Lower Speed to Complete the Crimp; Push Button Permits Dies to be Inserted and Removed Easily; Tool is Supplied in a Durable, Molded Plastic Carrying Case; Includes: Molded Plastic Carrying Case
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKL1232
Zoro #
G3190050
UPC #
783310235217
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24-1/4"

Details

Item
12 Ton Hyd. Crimp Tool
Capacity
8 AWG to 750 kcmil Color-Coded Copper Lugs And Splices
Features
Durable; Two-Speed Ram Advances Fast and Shifts to Lower Speed to Complete the Crimp; Push Button Permits Dies to be Inserted and Removed Easily; Tool is Supplied in a Durable, Molded Plastic Carrying Case; Includes: Molded Plastic Carrying Case
Handle Material
Fiberglass

Description

12 Ton Hyd. Crimp Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.