Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13"L Hydraulic Chain Saw

  • Mfr # 38568

  • Zoro # G1084772


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Grip
Length
75 in
Recommended Filtration (microns)
10
Weight
9.25 lb
Chain Speed @ 4 GPM
2,100 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38568
Zoro #
G1084772
UPC #
783310385684
Country of Origin
United States

Dimensions

Bar Length
75 in
Length
75 in
Depth
6 in
Width
4 1/4 in
Tool Width
4 in
Tool Length
75 in

Details

Handle Type
Grip
Item
Hydraulic Chain Saw
Recommended Filtration (microns)
10
Weight
9.25 lb
Chain Speed @ 4 GPM
2,100 fpm
Max. Flow GPM
8
Min. Flow (GPM)
5
Standards
OSHA
Viscosity (SUS @ 100 F)
140 to 225
Relief Valve PSI Setting
2,000
Chain Pitch
0.325 in
Recommended Hydraulic Flow
7 gpm
Hydraulic System Type
Closed Center and Open Center
Cutting Capacity
13 in
Return Port
3/4 in - 16 SAE O-Ring
Type
75 in Long Reach
Max. Back Pressure
200 psi
Max. Oil Temp.
140 Degrees F
Chain Speed @ 8 GPM
4,200 fpm
Pressure Port
9/16 in - 18 SAE O-Ring
Viscosity (SUS @210 F)
40 min
Chain Oiler
Automatic
Features
Insulated Fiberglass Extension Tubes, Two-Step Trigger, Trigger Guard and Fully Covered Sprocket Guard
Tool Weight
9.3 lb
Minimum Operating Pressure
1,000 psi
Maximum Oil Temperature
140 Degrees F
Recommended Hydraulic Flow Rate
7 gpm
Product Type
Long Reach Chain Saw
Recommended Filtration
10 micron
Relief Valve Pressure Setting
2,000 psi
Maximum Operating Pressure
2,000 psi
Handle Material
Fiberglass
Minimum Ideal Viscosity
40 SUS
Maximum Back Pressure
200 psi
Minimum Flow Rate
5 gpm
Maximum Flow Rate
8 gpm
Maximum Ideal Viscosity
225 SUS

Description

Hydraulic Chain Saw, Product Type Long Reach Chain Saw, Bar Length 75 in, Cutting Capacity 13 in, Pressure Port 9/16 in - 18 SAE O-Ring, Return Port 3/4 in - 16 SAE O-Ring, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate 5 gpm, Maximum Flow Rate 8 gpm, Tool Length 75 in, Handle Material Fiberglass, Chain Oiler Automatic, Features Insulated Fiberglass Extension Tubes, Two-Step Trigger, Trigger Guard and Fully Covered Sprocket Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.