Zoro Homepage

13"L Hydraulic Chain Saw, 62-1/2 In Reach

  • Mfr # 43178

  • Zoro # G4543463


product price: $2,139.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Grip
Hydraulic System Type
Closed Center and Open Center
Recommended Hydraulic Flow
7 gpm
Chain Speed @ 4 GPM
2,100 fpm
Sound Level dB
106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43178
Zoro #
G4543463
UPC #
783310431787
Country of Origin
United States

Dimensions

Bar Length
62 1/2 in
Length
62 1/2 in
Width
4 in
Tool Width
4 in
Tool Length
62 1/2 in

Details

Handle Type
Grip
Item
Hydraulic Chain Saw
Hydraulic System Type
Closed Center and Open Center
Recommended Hydraulic Flow
7 gpm
Chain Speed @ 4 GPM
2,100 fpm
Sound Level dB
106
Max. Flow GPM
8
Max. Oil Temp.
140 Degrees F
Cutting Capacity
13 in
Chain Pitch
0.325 in
Chain Gauge
0.058 in
Max. Back Pressure
200 psi
Min. Flow (GPM)
5
Pressure Port
9/16 in - 18 SAE O-Ring
Weight
8.5 lb
Recommended Filtration (microns)
10
Chain Speed @ 8 GPM
4,200 fpm
Return Port
3/4 in - 16 SAE O-Ring
Operating Pressure
1,000 - 2,000 psi
Type
62-1/2 in Long Reach
Chain Oiler
Automatic
Standards
OSHA
Features
Insulated Fiberglass Extension Tubes
Tool Weight
8.5 lb
Noise Level
106 dB
Maximum Back Pressure
200 psi
Minimum Operating Pressure
1,000 psi
Maximum Flow Rate
8 gpm
Product Type
Long Reach Chain Saw
Maximum Oil Temperature
140 Degrees F
Minimum Flow Rate
5 gpm
Maximum Operating Pressure
2,000 psi
Recommended Filtration
10 micron
Recommended Hydraulic Flow Rate
7 gpm
Handle Material
Fiberglass

Description

Hydraulic Chain Saw, Product Type Long Reach Chain Saw, Bar Length 62 1/2 in, Cutting Capacity 13 in, Pressure Port 9/16 in - 18 SAE O-Ring, Return Port 3/4 in - 16 SAE O-Ring, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate 5 gpm, Maximum Flow Rate 8 gpm, Tool Length 62 1/2 in, Handle Material Fiberglass, Chain Oiler Automatic, Features Insulated Fiberglass Extension Tubes, Hydraulic System Type Closed Center and Open Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.