Zoro Homepage

13"L Hydraulic Chain Saw, 88-1/2 In Reach

  • Mfr # 43177

  • Zoro # G4579084


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Grip
Max. Back Pressure
200 psi
Cutting Capacity
13 in
Width
4 in
Hydraulic System Type
Closed Center and Open Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43177
Zoro #
G4579084
UPC #
783310431770
Country of Origin
United States

Dimensions

Bar Length
88 1/2 in
Width
4 in
Length
88 1/2 in
Tool Width
4 in
Tool Length
88 1/2 in

Details

Handle Type
Grip
Item
Hydraulic Chain Saw
Max. Back Pressure
200 psi
Cutting Capacity
13 in
Hydraulic System Type
Closed Center and Open Center
Pressure Port
9/16 in - 18 SAE O-Ring
Chain Gauge
0.058 in
Recommended Hydraulic Flow
7 gpm
Type
88-1/2 in Long Reach
Operating Pressure
1,000 - 2,000 psi
Min. Flow (GPM)
5
Chain Pitch
0.325 in
Max. Flow GPM
8
Sound Level dB
106
Recommended Filtration (microns)
10
Weight
9.75 lb
Max. Oil Temp.
140 Degrees F
Return Port
3/4 in - 16 SAE O-Ring
Chain Speed @ 8 GPM
4,200 fpm
Chain Speed @ 4 GPM
2,100 fpm
Standards
OSHA
Features
Insulated Fiberglass Extension Tubes
Chain Oiler
Automatic
Tool Weight
9.8 lb
Noise Level
106 dB
Maximum Operating Pressure
2,000 psi
Maximum Flow Rate
8 gpm
Product Type
Long Reach Chain Saw
Maximum Back Pressure
200 psi
Handle Material
Fiberglass
Maximum Oil Temperature
140 Degrees F
Minimum Flow Rate
5 gpm
Recommended Filtration
10 micron
Minimum Operating Pressure
1,000 psi
Recommended Hydraulic Flow Rate
7 gpm

Description

Hydraulic Chain Saw, Product Type Long Reach Chain Saw, Bar Length 88 1/2 in, Cutting Capacity 13 in, Pressure Port 9/16 in - 18 SAE O-Ring, Return Port 3/4 in - 16 SAE O-Ring, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate 5 gpm, Maximum Flow Rate 8 gpm, Tool Length 88 1/2 in, Handle Material Fiberglass, Chain Oiler Automatic, Features Insulated Fiberglass Extension Tubes, Hydraulic System Type Closed Center and Open Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.