14" Cordless Crimper 6 AWG to 500 kcmil Cu, 6 AWG to 400 kcmil Al
- Mfr # EK06ATCL12
- Zoro # G3713151
product price:Â
$
5,973.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V
Includes
(2) Batteries, Battery Charger, and Carrying Case
Cordless Tool Battery Type
Li-Ion
Overall Length
14"
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EK06ATCL12
- Zoro #
- G3713151
- UPC #
- 783310520597
- Country of Origin
- Germany
- Item
- Cordless Crimper
- Voltage
- 18V
- Includes
- (2) Batteries, Battery Charger, and Carrying Case
- Cordless Tool Battery Type
- Li-Ion
- Features
- Capacity
- 6 AWG to 500 kcmil Cu, 6 AWG to 400 kcmil Al
Dimensions
- Overall Length
- 14"
Description
Cordless Crimper, Voltage 18 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.