Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Cordless Crimping Tool

  • Mfr # EK6ATLX11

  • Zoro # G8092710


product price: $6,256.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
6 ton
Tool Weight
12 lb
Auto-Cycle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK6ATLX11
Zoro #
G8092710
UPC #
783310611073
Country of Origin
Germany

Dimensions

Overall Length
14 in
Maximum Compatible Wire/Cable Diameter
500 kcmil
Minimum Compatible Wire/Cable Diameter
6 AWG

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
6 ton
Tool Weight
12 lb
Auto-Cycle
Yes
Battery Capacity
4 Ah
Capacity Copper Lug - Crimper
6 AWG to 500 kcmil
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
Dies Not Required
Max. Crimping Force - Crimper
7 ton
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger - 120V
Features
Automatic Retraction Stop (ARS), Flip-Top Style Uses A Pull Pin to Open Head for Removal from the Connector, Forward Handle Position Improves Tool Balance, Intelligent Crimping System Technology, LED Work Light Illuminates Dark Work Areas, One Trigger Controls All Tool Functions, Smart Chargers Control, Tools Automatically Retract, Two-Stage Hydraulic System
Capacity
6 AWG to 500 kcmil Cu, 6 AWG to 400 kcmil Al
Handle Material
Rubber Grip
Cordless Tool Battery Type
Li-Ion
Head Style - Crimper
Open
Capacity Aluminum Lug - Crimper
6 AWG to 400 kcmil
Handle Type
Pistol Grip
Rotating Angle (Deg.)
350
Series
Gator
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Type
Li-Ion
Application
6 Ton Crimping
Standards
cULus Listed
Included Charger Part Number
52178
Minimum Aluminum Lug Crimping Capacity
6 AWG
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Included Battery Part Number
05167
Head Style
Open
Tool Series
Gator
Includes Batteries
Yes
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Minimum Copper Lug Crimping Capacity
6 AWG
Number of Batteries Included
2
Wireless Tool Tracking
No
Grip Material
Rubber
Head Rotation
350 Degrees
Includes Charger
Yes
Number of Dies Included
0
Battery Model Number
05167
Maximum Copper Lug Crimping Capacity
500 kcmil
Maximum Aluminum Lug Crimping Capacity
400 kcmil
Crimping Capacities
400 kcmil Aluminum, 500 kcmil Copper
Includes Dies
Dies Not Required
Crimp Head Type
Dieless
Grip Style
Tacky
Power Source
Cordless
Charger Model Number
52178
Compatible Connector Type
Aluminum Lug, Copper Lug
Battery Platform
Makita 18V LXT

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 500 kcmil, Minimum Copper Lug Crimping Capacity 6 AWG, Maximum Aluminum Lug Crimping Capacity 400 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Open, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.