Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 3/4 in Crimper 8 to 1/0 AWG

  • Mfr # K05-SYNCRO

  • Zoro # G5005467


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 to 1/0 AWG
Overall Length
15 3/4 in
Handle Type
Molded
Insulated
No
Features
Lightweight, Color Coded Hexagonal Rotating Dies, Laser-Cut, Full Cycle Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05-SYNCRO
Zoro #
G5005467
UPC #
783310064404
Country of Origin
Germany

Dimensions

Overall Length
15 3/4 in
Width
3-5/8"
Tool Length
15 3/4 in
Minimum Compatible Wire Size
8 AWG
Maximum Compatible Wire Size
1/0 AWG

Details

Item
Crimper
Capacity
8 to 1/0 AWG
Handle Type
Molded
Insulated
No
Application
For Smaller Copper Connectors
Features
Lightweight, Color Coded Hexagonal Rotating Dies, Laser-Cut, Full Cycle Ratchet
For Use With
Copper Connectors
Cuts
No
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Standards
C/US UL Listed
Replacement Die Code
Ninguno
Strips
No
Tool Weight
2.75 lb
Includes Wire Stripper
No
Crimping Capacity - Copper Lug
1 AWG, 1/0 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG
Compatible Connector Type
Battery Lugs, Compression Lugs
Includes Wire Cutter
No
Crimper Style
Mechanical Crimper
Grip Style
Deluxe Cushion
Maximum Crimping Capacity - Copper Lug
1/0 AWG
Compatible Terminal Type
Uninsulated
Adjustability
Manual
Minimum Crimping Capacity - Copper Lug
8 AWG
Maximum Crimping Force
Not Rated
Includes Crimping Die
No
Maximum Crimping Capacity
1/0 AWG

Description

The Greenlee K05-SYNCRO Crimper is the ideal tool for stripping and crimping small connectors. The die can be adjusted to make precise cuts, while the hexagonal rotating dies are color coded for easy identification. This manual wire stripper is lightweight, making it easy to use. It has a capacity of 8 to 1/0 AWG and an overall length of 15 3/4 in. The laser cut full cycle ratchet offers fast, accurate crimping. The handle is molded for added comfort during use. When you need a reliable wire stripper that will get the job done quickly and efficiently, look no further than this Greenlee K05-SYNCRO Crimper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.