Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-1/2" Cordless Crimping Tool

  • Mfr # EK12IDLX11

  • Zoro # G8092485


product price: $6,381.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
12 ton
Tool Weight
15 lb
Capacity Copper Lug - Crimper
4 AWG to 1000 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK12IDLX11
Zoro #
G8092485
UPC #
783310611349
Country of Origin
Germany

Dimensions

Overall Length
16.5 in
Overall Height
14.5 in
Maximum Compatible Wire/Cable Diameter
1,000 kcmil
Minimum Compatible Wire/Cable Diameter
6 AWG

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
(1) Battery, (1) 120V Charger
Crimping Force
12 ton
Tool Weight
15 lb
Capacity Copper Lug - Crimper
4 AWG to 1000 kcmil
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger - 120V
Rotating Angle (Deg.)
350
Max. Crimping Force - Crimper
12 ton
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Capacity Aluminum Lug - Crimper
6 AWG to 1000 kcmil
Features
Automatic Retraction Stop (ARS), Covered Head Models, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, One Trigger Controls All Tool Functions
Battery Capacity
4 Ah
Capacity
4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al
Auto-Cycle
Yes
Battery Type
Li-Ion
Corded/Banded
Cordless
Head Style - Crimper
Latching
Series
Gator
Handle Material
Rubber Grip
Corded/Cordless
Cordless
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
Dies Not Required
Application
12 Ton Crimping
Standards
cULus Listed
Wireless Tool Tracking
No
Included Charger Part Number
52178
Minimum Aluminum Lug Crimping Capacity
6 AWG
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Minimum Copper Lug Crimping Capacity
4 AWG
Included Battery Part Number
05167
Compatible Wire/Cable Type
Splices
Crimp Head Type
Dieless
Battery Model Number
05167
Charger Model Number
52178
Grip Material
Rubber
Number of Dies Included
0
Number of Batteries Included
2
Head Style
Latching
Grip Style
Tacky
Includes Charger
Yes
Head Rotation
350 Degrees
Compatible Connector Type
Aluminum Lug, Copper Lug
Includes Dies
Dies Not Required
Includes Batteries
Yes
Battery Platform
Makita 18V LXT
Maximum Aluminum Lug Crimping Capacity
1,000 kcmil
Crimping Capacities
1000 kcmil Copper and Aluminum
Power Source
Cordless
Tool Series
Gator
Maximum Copper Lug Crimping Capacity
1,000 kcmil

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,000 kcmil, Minimum Copper Lug Crimping Capacity 4 AWG, Maximum Aluminum Lug Crimping Capacity 1,000 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Crimping Force 12 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.