Zoro Homepage

17-1/2" Cable Cutter, Center Cut

  • Mfr # 718F

  • Zoro # G3343584


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 1/2 in
Cutting Action
Center
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Adjustable Pivot Bolt Provides For Blade Adjustment, Lightweight Fiberglass Handles, Strong
Cutting Capacity Aluminum
350 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718F
Zoro #
G3343584
UPC #
783310105077
Country of Origin
Japan

Dimensions

Overall Length
17 1/2 in
For Maximum Diameter Copper Electrical Cable
350 kcmil
For Maximum Wire Thickness
1 in (Communications Cable ), 350 kcmil (Aluminum), 350 kcmil (Copper)
For Maximum Diameter Data Cable
1 in
For Maximum Diameter Aluminum Electric Cable
500 kcmil

Details

Item
Cable Cutter
Cutting Action
Center
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Adjustable Pivot Bolt Provides For Blade Adjustment, Lightweight Fiberglass Handles, Strong
Cutting Capacity Aluminum
350 MCM
Includes
Just Tool
Handle Design
Fiberglass
Handle Material
Fiberglass
Ratcheting Jaw
No
Material Application
Aluminum, Communication Cable, Copper
Grip Material
Rubber
Weight
2.8 lb
For Wire/Cable Type
Electrical/Data Cable
Cutter Type
General Purpose Cable Cutter
Handle Color
Green
Includes Cushioned Grip
Yes
Insulated
No
Application
For cutting Copper, Aluminum and Communications Cable and Wire
For Use With
Cutting Copper, Aluminum and Communications Cable and Wire

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Center, Features Adjustable Pivot Bolt Provides For Blade Adjustment, Lightweight Fiberglass Handles, Strong, For Maximum Wire Thickness 1 in (Communications Cable ), 350 kcmil (Aluminum), 350 kcmil (Copper), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 350 kcmil, For Maximum Diameter Aluminum Electric Cable 500 kcmil, For Maximum Diameter Data Cable 1 in, Grip Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.