Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 3/8 in Dieless Crimper

  • Mfr # 1981

  • Zoro # G0704995


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 AWG to 250 KCMIL Copper, 8 to 4/0 AWG Aluminum
Overall Length
22 3/8 in
Handle Type
Straight and Curved
Insulated
No
Features
Adjustment Knob to Match Scale Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1981
Zoro #
G0704995
UPC #
783310068945
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22 3/8 in
Tool Length
22 3/8 in
Maximum Compatible Wire Size
1,000 kcmil
Minimum Compatible Wire Size
8 AWG

Details

Item
Dieless Crimper
Capacity
8 AWG to 250 KCMIL Copper, 8 to 4/0 AWG Aluminum
Handle Type
Straight and Curved
Insulated
No
Features
Adjustment Knob to Match Scale Marking
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Max. Crimping Force
Not Rated
For Use With
UL and C-UL Classified Color Coded Lugs and Splices
Replacement Die Code
None
Strips
No
Adjustable
Manual
Cuts
No
Standards
cULus Listed
Tool Weight
6.8 lb
Maximum Crimping Force
Not Rated
Includes Wire Cutter
No
Grip Style
None
Adjustability
Manual
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Replacement Die Part Number
None
Crimper Style
Crimper
Maximum Crimping Capacity - Copper Lug
250 kcmil
Includes Wire Stripper
No
Compatible Connector Type
Compression Lugs, Compression Splices
Includes Crimping Die
No
Crimping Capacity - Aluminum Lug
1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Maximum Crimping Capacity - Aluminum Lug
4/0 AWG
Crimping Capacity - Copper Lug
1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Minimum Crimping Capacity - Copper Lug
8 AWG
Compatible Terminal Type
Uninsulated

Description

This Greenlee 1981 Dieless Crimper is the perfect tool for stripping and crimping wires. It can accommodate 8 AWG to 250 KCMIL copper, as well as 8 to 4/0 AWG aluminum. With a capacity of 8 AWG to 250 KCMIL copper, this wire stripper also works with 8 to 4/0 AWG aluminum. This dieless crimper has an overall length of 22 3/8 in., which means it is very easy to handle. The straight and curved handle provides you with two options when using the tool. The adjustable knob allows you to match scale markings for more accurate measurements. The Greenlee 1981 Dieless Crimper is the ideal wire stripper that will make your job easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.