Zoro Homepage

25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb.

  • Mfr # K425BG

  • Zoro # G0902548


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Capacity
9000 lb.
Overall Length
25-3/8"
Application
For Crimping A Wide Range Of Overhead Service Entrance Connections, Overhead Splices and Overhead Taps
Features
Low Friction-Impregnated Bushings at Pivot Joints Provide Smooth Operation and Long Life; Cam Mechanism
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K425BG
Zoro #
G0902548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25-3/8"

Details

Item
Crimp Tool,Mechanical K425Bg
Capacity
9000 lb.
Application
For Crimping A Wide Range Of Overhead Service Entrance Connections, Overhead Splices and Overhead Taps
Features
Low Friction-Impregnated Bushings at Pivot Joints Provide Smooth Operation and Long Life; Cam Mechanism
Handle Material
Fiberglass

Description

Crimp Tool,Mechanical K425Bg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.