Zoro Homepage

28" ACSR Cable Cutter, Shear Cut

  • Mfr # 749

  • Zoro # G1051251


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28 in
Cutting Action
Shear
Primary Application
ACSR, Piano Wire
Features
Cuts Acsr Service Entrance Cable, Forged Steel Blades, Precision-Machined, Steel Handles With Rubber Hand Grips
Cutting Capacity Aluminum
350 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749
Zoro #
G1051251
UPC #
783310329138
Country of Origin
Japan

Dimensions

Overall Length
28 in
For Maximum Diameter ACSR Conductor
2 AWG
For Maximum Diameter Aluminum Electric Cable
350 kcmil
For Maximum Diameter Copper Electrical Cable
350 kcmil
For Maximum Wire Thickness
2/0 AWG (ACSR), 350 kcmil (Aluminum), 350 kcmil (Copper)

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
ACSR, Piano Wire
Features
Cuts Acsr Service Entrance Cable, Forged Steel Blades, Precision-Machined, Steel Handles With Rubber Hand Grips
Cutting Capacity Aluminum
350 MCM
Handle Design
Rubber Grip
Includes
Replacement Part : 04663 Bolt and Nut Set
Cutting Capacity ACSR
7/16 in
Handle Material
Steel
Insulated
No
Ratcheting Jaw
No
Material Application
ACSR, Aluminum, Copper
Includes Cushioned Grip
Yes
Cutter Type
General Purpose Cable Cutter
For Wire/Cable Type
Electrical/Data Cable
Grip Material
Rubber
Application
Cuts Aluminum Conductor Steel Reinforced Service Entrance Cables
For Use With
Cutting ACSR, Piano Wire, Copper and Aluminum Cable and Wire

Description

The Greenlee 749 28" ACSR Cable Cutter is the perfect tool for working with aluminum and ACSR cables. The shear cut action makes this cable cutter the ideal choice for cutting ACSR service entrance cable. It can also be used to cut piano wire up to 350 MCM in size. This professional grade tool has a rubber grip handle that offers superior comfort and control while you work. With an overall length of 28 in., it is built to last. If you are looking for a dependable cable cutter, look no further than the Greenlee 749 28" ACSR Cable Cutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.