3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel

  • Mfr # K2BB-1-1/4

  • Zoro # G5518415


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga Mild Steel or 12 ga Stainless Steel
Number of Pieces
3
Includes
Punch, Die, Draw Stud
Application
Electrical Installation
Nominal Hole Size
1 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2BB-1-1/4
Zoro #
G5518415
UPC #
783310087915
Country of Origin
United States

Dimensions

Conduit and Pipe Size
1-1/4 in
Nominal Hole Size
1 45/64 in
Draw Stud Diameter
3/4 in
Draw Stud Length
4 3/4 in

Details

Capacity
10 ga Mild Steel or 12 ga Stainless Steel
Item
Knockout Punch Set
Number of Pieces
3
Includes
Punch, Die, Draw Stud
Application
Electrical Installation
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Slug Type
Splits in Half; Falls Free from Die and Stud
Maximum Sheet Metal Capacity-Steel
10 ga
Knockout Punch Component Included
Punch, Die and Draw Stud
For Use With Tool Type
Ratchet (1 in)
Punch Shape
Round
Includes Draw Stud
Yes

Description

Knockout Punch Set, For Use With Tool Type Ratchet (1 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 45/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 3, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.