
3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K2BB-1/2
Zoro # G5516665
product price:Â $63.69
/eaKey Features
Number of Pieces
3
Includes
Punch, Die, Draw Stud
Capacity
10 ga Mild Steel or 12 ga Stainless Steel
Application
Electrical Installation
Includes Draw Stud
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2BB-1/2
Zoro #
G5516665
UPC #
783310087809
Country of Origin
United States
Dimensions
Conduit and Pipe Size
1/2 in
Nominal Hole Size
57/64 in
Draw Stud Length
4 in
Draw Stud Diameter
7/16 in
Details
Item
Knockout Punch Set
Number of Pieces
3
Includes
Punch, Die, Draw Stud
Capacity
10 ga Mild Steel or 12 ga Stainless Steel
Application
Electrical Installation
Includes Draw Stud
Yes
Knockout Punch Component Included
Punch, Die and Draw Stud
Punch Shape
Round
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Slug Type
Splits in Half; Falls Free from Die and Stud
For Use With Tool Type
Ratchet (1 in)
Maximum Sheet Metal Capacity-Steel
10 ga
Description
Knockout Punch Set, For Use With Tool Type Ratchet (1 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 57/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 3, Includes Draw Stud Yes, Draw Stud Diameter 7/16 in, Draw Stud Length 4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.