Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31-1/2" Cable Cutter, Center Cut

  • Mfr # 706

  • Zoro # G1166121


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 1/2 in
Cutting Action
Center
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Adjustable Pivot Bolt Provides For Blade Adjustment, Lightweight Fiberglass Handles, Strong
Handle Design
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706
Zoro #
G1166121
UPC #
783310222910
Country of Origin
United States

Dimensions

Overall Length
31 1/2 in
For Maximum Diameter Data Cable
1 1/2 in
For Maximum Diameter Copper Electrical Cable
750 kcmil
For Maximum Wire Thickness
1 1/2 in (Communication Cable), 1000 kcmil (Aluminum), 750 kcmil (Copper)
For Maximum Diameter Aluminum Electric Cable
1,000 kcmil

Details

Item
Cable Cutter
Cutting Action
Center
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Adjustable Pivot Bolt Provides For Blade Adjustment, Lightweight Fiberglass Handles, Strong
Handle Design
Fiberglass
Cutting Capacity Communication Cable
1-1/2 in
Cutting Capacity Aluminum
1000 MCM
Cutting Capacity Copper
750 MCM
Handle Material
Fiberglass
Jaw Material
Heat Treated Forged Steel
Ratcheting Jaw
No
For Wire/Cable Type
Electrical/Data Cable
Handle Color
White
Cutter Type
General Purpose Cable Cutter
Material Application
Aluminum, Communication Cable, Copper
Includes Cushioned Grip
Yes
Grip Material
Rubber
Weight
6.2 lb
Insulated
No
Application
For Cutting Large Sized Copper, Aluminum and Communications Cable

Description

If you need to cut cables, the Greenlee 706 Cable Cutter is the tool for you. This heavy-duty cable cutter can handle 1-1/2" diameter aluminum and copper cables. The center cut action of this 31 1/2 in. cable cutter means that it cuts through all types of cables with ease. It has an adjustable pivot bolt which allows for blade adjustment, ensuring that the blades remain sharp at all times. The cutting capacity for aluminum is 1000 MCM and 750 MCM for copper. With its durable fiberglass handle and center cut action, the Greenlee 706 Cable Cutter will be a reliable addition to your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.