Zoro Homepage

3/4 in Round Knockout Draw Stud, Steel

  • Mfr # DSH-S3/4

  • Zoro # G4319685


product price: $49.39
/ea

Key Features

Material
Steel
Size
3/4 in
Punch Shape
Round
Knockout Punch Component Included
Draw Stud
For Use With Tool Type
3/4 in to 2 in Conduit Size Slug-Buster or Standard Round Knockouts, Greenlee Quick Draw Manual-Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-S3/4
Zoro #
G4319685
UPC #
783310090656
Country of Origin
United States

Dimensions

Size
3/4 in
Draw Stud Length
4 3/4 in
Draw Stud Diameter
3/4 in

Details

Material
Steel
Item
Knockout Draw Stud
Punch Shape
Round
Knockout Punch Component Included
Draw Stud
For Use With Tool Type
3/4 in to 2 in Conduit Size Slug-Buster or Standard Round Knockouts, Greenlee Quick Draw Manual-Hydraulic
Series
Knockout Draw Stud
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel
Finish
Steel
Includes Draw Stud
Yes
Maximum Sheet Metal Capacity-Steel
12 ga
Number of Pieces
1
Application
Electrical Installation

Description

Knockout Draw Stud, For Use With Tool Type 3/4 in to 2 in Conduit Size Slug-Buster or Standard Round Knockouts, Greenlee Quick Draw Manual-Hydraulic, Knockout Punch Component Included Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Punch Shape Round, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 4 3/4 in, Finish Steel, Series Knockout Draw Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.