Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Hydraulic Punch Driver Set, 10 ga.

  • Mfr # 7237BB

  • Zoro # G3496272


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga.
For Use With
For Battery-Powered, Hydraulic and Ratchet Drivers
Number of Pieces
5
Includes
1-1/2, 2" Slug Buster Punches and Dies; Draw Stud; Plastic Carrying Case
Conduit and Pipe Size
1/2" to 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7237BB
Zoro #
G3496272
UPC #
783310320142
Country of Origin
United States

Dimensions

Conduit and Pipe Size
1/2" to 2"
Hole Size (In.)
1.951", 2.416"

Details

Capacity
10 ga.
For Use With
For Battery-Powered, Hydraulic and Ratchet Drivers
Number of Pieces
5
Includes
1-1/2, 2" Slug Buster Punches and Dies; Draw Stud; Plastic Carrying Case
Workpiece Material
10 ga. Mild Steel
Item
Hydraulic Punch Driver Set
Features
Alignment Markings Improve Punching Accuracy and Productivity when Making Holes
Max. Capacity Mild Steel (Ga.)
10
Function
Punch up to 12 Gauge Mild Steel, Manual Operation

Description

Hydraulic Punch Driver Set, Number of Pieces 5, Capacity 10 ga Steel, Conduit and Pipe Size 1 1/2 in to 2 in, Workpiece Material 10 ga Mild Steel, For Use With Manual Ratchet and Driver, Includes 1 1/2 to 2 in Slug Buster Punches and Dies, 3/4 in Ball-Bearing Draw Stud, 7/16 in Ball-Bearing Draw Stud, KCC-BB2 Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.