Zoro Homepage
This item is Discontinued.
Greenlee 56" x 60" x Jobsite Storage Cabinet 5660L

56" x 60" x Jobsite Storage Cabinet (Discontinued)

  • Mfr # 5660L
  • Zoro # G2125739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5660L
Zoro #
G2125739
UPC #
783310386599
Country of Origin
United States

Dimensions

Width
60 in
Depth
24 in
Height
56 in
Padlock Shackle Max. Dia.
3/8 in

Details

Material
Steel
Locking System
Padlock Enclosure
Number of Drawers
0
Number of Shelves
6
Features
Finger-Groove Door Handles, Front-Door Storage, Weather-Resistant Design
Casters Included
No
Handle Type
Recessed
Includes
Non-Removable Pin
Tool Storage Type Included
Jobsite Box
Gauge
16
Color
Green
Configuration
(3) Half Shelves, (6) Door Shelves
Lid Type
Finger-Groove
Number of Doors
2
Use With Caster No.
Mfr. No. 503, 603, 703, 696
Item
Jobsite Storage Cabinet

Description

Jobsite Storage Cabinet, Color Green, Features Finger-Groove Door Handles, Front-Door Storage, Weather-Resistant Design, Handle Type Recessed, Includes Non-Removable Pin, Locking System Padlock Enclosure, Material Steel, Number of Doors 2, Number of Shelves 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.