
6-1/2" End Stripper Adapter 6 AWG to 750 MCM
Mfr # GTSD-1930
Zoro # G1837206
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Capacity
6 AWG to 750 MCM
Overall Length
6-1/2"
Number of Pieces
1
Application
Cable End Stripping
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTSD-1930
Zoro #
G1837206
UPC #
783310040217
Country of Origin
United States
Dimensions
Overall Length
6-1/2"
Details
Item
End Stripper Adapter
Capacity
6 AWG to 750 MCM
Number of Pieces
1
Application
Cable End Stripping
Features
Material
Aluminum
Finish
Aluminum
Product Type
End Stripper Adapters
Copper Wire Capacity
750 kcmil
Compatible Cable Material
Aluminum
Description
End Stripper Adapter, Product Type End Stripper Adapters, Copper Wire Capacity 750 kcmil, Compatible Cable Material Aluminum, Number of Pieces 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.