Zoro Homepage

6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG

  • Mfr # 1917-SS

  • Zoro # G5302333


product price: $19.89
/ea

Key Features

Capacity
16 to 26 AWG
Overall Length
6 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1917-SS
Zoro #
G5302333
UPC #
783310013600
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
Wire Stripper
Capacity
16 to 26 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Long-Life Spring and Low-Profile Lock for Quick, Repetitive Stripping and Cutting, Precision Ground Stripping Holes Offer Easy, Consistent Jacket Removal
Material
High Grade Stainless Steel
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
Handle Material
Vinyl
Functions
Strip/Cut
Insulated / Uninsulated
Uninsulated
Includes
Spring and Lock
Adjustable
Manual
Primary Crimping Application
Wire Rope and Cable
For Wire/Cable Type
Solid Wire
Voltage Rating
None
Type
Multi Functional Wire Strippers
Handle Style
Standard
Blade Material
Stainless Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Material
Vinyl
Body Material
Vinyl
Finish
Laser Etched
Adjustment Mechanism
None
Stripping Capacity - Solid Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Minimum Stripping Capacity - Solid Wire
26 AWG
Stripping Capacity- Stranded Wire
18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG
Maximum Stripping Capacity - Stranded Wire
18 AWG
Weight
0.2 oz
Jaw Opening Type
Spring Return
Tether Ready
No
Minimum Stripping Capacity - Stranded Wire
28 AWG
Maximum Stripping Capacity - Solid Wire
16 AWG
Tool Functions
Cut
Wire Stripper Location
Nose Side
Grip Style
Standard Cushion
Cutting Capacities
26 to 16 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Stripping Capacity- Stranded Wire 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 26 to 16 AWG, Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Voltage Rating None, Adjustment Mechanism None, Application Cutting, Stripping, Blade Material Stainless Steel, Body Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.