Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Punch Driver Kit, 14 ga.

  • Mfr # LS50L11A

  • Zoro # G4359521


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Capacity
14 ga.
For Use With
Hydraulic Tool
Number of Pieces
6
Includes
LS50L 7 ton Battery Powered Knockout Punch Driver with Battery, Charger and Case
Battery Included / Bare Tool
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS50L11A
Zoro #
G4359521
UPC #
783310049517
Country of Origin
United States

Dimensions

Overall Length
14 1/4 in
Maximum Round Hole Diameter
6 in
For Maximum Stainless Steel Thickness
12 ga
For Maximum Steel Thickness
10 ga

Details

Capacity
14 ga.
For Use With
Hydraulic Tool
Number of Pieces
6
Includes
LS50L 7 ton Battery Powered Knockout Punch Driver with Battery, Charger and Case
Battery Included / Bare Tool
Battery Included
Item
Punch Driver Kit
Corded/Cordless
Cordless
Corded/Banded
Cordless
Voltage
18.0
Features
Punch Faster, with a Maximum Cycle Time of 8 Seconds; 360 Degrees Rotating Head, Rugged Patent-Pending Swivel Design to Punch at any Angle; Provides Easy One-Handed Operations and an Ergonomic Tapered Grip
Tool Weight
5.1 lb
Battery Capacity
(1) 2 Ah
Application
Punching Conduit Sized Holes in Mild Steel, Stainless Steel
Number of Batteries Included
1
Punching Speed
8 sec/punch
Maximum Punching Pressure
7 ton
Punching Capacity in Mild Steel
4 in
Handle Orientation
Inline
Charger Included
Yes
Dies Included
Dies Not Included
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Series
Gator LS50L
Brushless Motor
No
Punching Capacity in Stainless Steel
2 in
Max. Capacity Mild Steel (Ga.)
14

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 2 in, Dies Included Dies Not Included, Battery Capacity 2.0 Ah, Maximum Punching Pressure 7 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Brushless Motor No, Battery Series LXT(R), Charger Included Yes, Power Source Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.