
6.9" Crimper Square Fc 25 to 10 AWG (0.140 - 6 SQ-MM)
Mfr # K30GL
Zoro # G0579988
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Capacity
25 to 10 AWG
Overall Length
6 7/8 in
Handle Type
Cushion Grip
Insulated
Non-Insulated
Application
For Crimping Wire Ferrules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K30GL
Zoro #
G0579988
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
6 7/8 in
Tool Length
6 7/8 in
Minimum Compatible Wire Size
25 AWG
Maximum Compatible Wire Size
10 AWG
Description
The Greenlee K30GL Crimper Square Fc is designed to give you complete crimps on wire ferrules. The ratchet mechanism ensures a complete crimp every time. Designed for 25 to 10 AWG, this manual wire stripper and crimper is ideal for use with wire ferrules. It has a full cycle ratchet mechanism that will ensure a proper crimp every time. With its cushion grip handle, the crimper offers comfortable handling of all jobs. It also features an adjustable jaw depth that allows you to adjust the length of the jaw in order to accommodate different types of connectors. If you are looking for an effective tool that can get your job done efficiently, then this Greenlee K30GL Crimper Square Fc is just what you need.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.