Zoro Homepage

7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG

  • Mfr # 1950-SS

  • Zoro # G5302351


product price: $27.99
/ea

Key Features

Capacity
18 to 10 AWG
Overall Length
7 1/2 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-SS
Zoro #
G5302351
UPC #
783310022411
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in

Details

Item
Wire Stripper
Capacity
18 to 10 AWG
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Crimping, Cutting, Stripping
Features
Long-Life Spring and Low-Profile Lock for Quick, Repetitive Stripping and Cutting, Precision Ground Stripping Holes Offer Easy, Consistent Jacket Removal
Material
High Grade Stainless Steel
Cable Type
Solid and Stranded
Adjustable
Manual
Functions
Strip/Cut/Crimp
Tether Capable
Tether Capable
Handle Material
Vinyl
Primary Crimping Application
Wire Conductors
Includes
Spring and Lock
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Solid Wire
Blade Material
Stainless Steel
Type
Multi Functional Wire Strippers
Voltage Rating
None
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Laser Etched
Grip Material
Vinyl
Tether Ready
No
Minimum Stripping Capacity - Stranded Wire
20 AWG
Jaw Opening Type
Spring Return
Grip Style
Standard Cushion
Minimum Stripping Capacity - Solid Wire
18 AWG
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Wire Stripper Location
Nose Side
Adjustment Mechanism
None
Gauges Crimped
16 to 10 AWG (Insulated)
Maximum Stripping Capacity - Solid Wire
10 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Body Material
Vinyl
Tool Functions
Crimp, Cut, Screw Shear
Connectors Crimped
Insulated Connectors, Noninsulated Connectors
Maximum Stripping Capacity - Stranded Wire
12 AWG
Weight
0.3 oz
Cutting Capacities
6 to 32 (Bolts), 8 to 32 (Bolts)

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 6 to 32 (Bolts), 8 to 32 (Bolts), Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Voltage Rating None, Adjustment Mechanism None, Application Crimping, Cutting, Stripping, Blade Material Stainless Steel, Body Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.