Zoro Homepage

7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG

  • Mfr # 1955-SS

  • Zoro # G5408164


product price: $23.39
/ea

Key Features

Capacity
18 to 10 AWG
Overall Length
7 1/2 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955-SS
Zoro #
G5408164
UPC #
783310013617
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in

Details

Item
Wire Stripper
Capacity
18 to 10 AWG
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Crimping, Cutting, Stripping
Features
Long-Life Spring and Low-Profile Lock for Quick, Repetitive Stripping and Cutting, Precision Ground Stripping Holes Offer Easy, Consistent Jacket Removal
Material
High Grade Stainless Steel
Cable Type
Solid and Stranded
Primary Crimping Application
Wire Conductors
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Functions
Strip/Cut/Crimp
Tether Capable
Tether Capable
Handle Material
Vinyl
Includes
Spring and Lock
For Wire/Cable Type
Solid Wire
Voltage Rating
None
Blade Material
Stainless Steel
Handle Style
Standard
Type
Multi Functional Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Gauges Crimped
16 to 10 AWG (Insulated), 16 to 10 AWG (Noninsulated)
Tether Ready
No
Weight
0.3 oz
Minimum Stripping Capacity - Solid Wire
18 AWG
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Tool Functions
Crimp, Cut, Screw Shear
Grip Material
Vinyl
Cutting Capacities
6 to 32 (Bolts), 8 to 32 (Bolts)
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
20 AWG
Body Material
Vinyl
Wire Stripper Location
Nose Side
Adjustment Mechanism
None
Finish
Laser Etched
Jaw Opening Type
Spring Return
Maximum Stripping Capacity - Stranded Wire
12 AWG
Connectors Crimped
Insulated Connectors, Noninsulated Connectors
Maximum Stripping Capacity - Solid Wire
10 AWG

Description

This Greenlee 1955-SS Wire Stripper is the perfect tool for stripping, cutting and crimping wire conductors. The solid and stranded capacity of this wire stripper ranges from 10 to 18 AWG and 12 to 20 AWG respectively. Made of high grade stainless steel, it has a 7 1/4 in. overall length. This manual wire stripper comes with a cushion grip handle made of vinyl for comfort while you work. The manual cable stripper also has an adjustable feature that lets you make precise cuts on your wires. If you are looking for a quality wire stripper, the Greenlee 1955-SS is exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.