Zoro Homepage

7 in Cable Stripper 8 AWG to 1250 kcmil

  • Mfr # 1903

  • Zoro # G0924262


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 AWG to 1250 kcmil
Overall Length
7 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903
Zoro #
G0924262
UPC #
783310126799
Country of Origin
Sweden

Dimensions

Overall Length
7 in
Maximum Wire/Cable Diameter
1 57/100 in
Minimum Wire/Cable Diameter
9/50 in

Details

Item
Cable Stripper
Capacity
8 AWG to 1250 kcmil
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Interchangeable Cable Guides, Triple Action Stripping, Window Stripping
Material
Steel Blades
Tether Capable
Tether Capable
Cable Type
Small and large cable
Adjustable
Manual
Functions
Stripper
Handle Material
Composite Plastic
Insulated / Uninsulated
Uninsulated
Includes
(1) Blade
For Wire/Cable Type
Large Cable, Small Cable
Handle Style
Standard
Blade Material
Carbon Steel
Type
Electrical Cable Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Stripping Capacity - Stranded Wire
0 AWG
Grip Style
Standard Cushion
Weight
0.25 lb
Minimum Stripping Capacity - Stranded Wire
1,250 kcmil
Stripping Capacity- Cable
8 AWG to 1250 kcmil
Body Material
Plastic
Cutting Capacities
8 AWG to 1250 kcmil
Tether Ready
No
Stripping Capacity - Solid Wire
0 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG, 12 kcmil
Maximum Stripping Capacity - Solid Wire
0 AWG
Minimum Stripping Capacity - Solid Wire
12 AWG
Stripping Capacity- Stranded Wire
0 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG, 1,250 kcmil
Adjustment Mechanism
None
Tool Functions
Cut

Description

This Greenlee 1903 7 in Cable Stripper is a simple tool that makes stripping wire quick and easy. This cable stripper can strip 8 AWG to 1250 kcmil. It has an ergonomic handle with a composite plastic grip, which provides comfort when working for long periods of time. The steel blades are strong and durable, ensuring that the tool will last for years to come. Its manual adjustment allows you to strip different sizes of wire quickly and easily. The Greenlee 7 in Cable Stripper is the ideal addition to your workbench or garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.