Zoro Homepage

8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # 0251-08AM

  • Zoro # G3384141


product price: $39.99
/ea

Key Features

Overall Length
8 3/4 in
Material
Chrome Vanadium Steel
Handle Type
Flared, Angled Molded Grip
Features
Dual Cutting Edges, Flared Handles, Laser-Hardened Blades, Rugged Riveted Construction, Wider Grip Design
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0251-08AM
Zoro #
G3384141
UPC #
783310547402
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Tip Width
1/8 in
Cutter Length
3/4 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Flared, Angled Molded Grip
Features
Dual Cutting Edges, Flared Handles, Laser-Hardened Blades, Rugged Riveted Construction, Wider Grip Design
Handle Color
Multicolored
Jaw Bend
12 Degrees
Insulated
No
Voltage Rating
Not Rated
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Nose Type
Angled
ESD Safe
No
Plier Product Group
Pliers
Tether Capable
Tether Capable
Standards
ASME/ANSI
Blade Material
Steel
Material Applications
ACSR, Hardened Wire, Nails, Screws & Bolts
Cutter Type
Diagonal Cutting Pliers
For Wire/Cable Type
ACSR
Tether Ready
No
ESD-Safe
No
Head Offset Angle
12 Degrees
Weight
0.85 lb
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Head Type
Angled
Nose Shape
Oval
Jaw Opening Type
Manual
Grip Style
Standard Cushion
Additional Tool Functions
Screw Cutter, Wire Cutter
Handle Style
Standard
Grip Material
Molded Grip
Cut Profile
Flush
High Leverage
Yes
Steel Type
Chrome Vanadium Steel
Plier Material
Steel
Cutting Capacity by Material
5/64 in Hard
Spring Assist Handle
No

Description

If you need to cut wires and bolts, the Greenlee 0251-08AM Diagonal Cutting Plier is the tool for you. It will give you high leverage and power while cutting through any material. The angled molded grip of this 8 3/4 in. diagonal cutting plier provides maximum comfort and control. With a 1 1/4" jaw width, it can cut through both small and large materials with ease. Made of chrome vanadium steel, this plier is strong enough to cut bolts and wires effortlessly. This flush cutter has a 3/4 in. jaw length for working on smaller projects such as jewellery making or electrical work. If you are looking for a powerful diagonal cutting plier that gives superior performance, the Greenlee 0251-08AM Diagonal Cutting Plier is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.