Zoro Homepage

8 in Cable Stripper 3 in

  • Mfr # JRF-4XLP

  • Zoro # G9487947


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Capacity
3 in
Overall Length
8 in
Handle Type
Single Handed Tension
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRF-4XLP
Zoro #
G9487947
UPC #
783310027478
Country of Origin
United States

Dimensions

Overall Length
8 in
For Outer Insulation Thickness
11 mm
Maximum Wire/Cable Diameter
3 in
Minimum Wire/Cable Diameter
1/2 in

Details

Item
Cable Stripper
Capacity
3 in
Handle Type
Single Handed Tension
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Delrin Ball Bearing Rollers, Precision Adjustable Cutting Blades, Roller Ball Actuation, Tension Trigger
Material
Aluminum, Steel
Cable Type
Solid and Stranded
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Functions
Strip Only
Handle Material
Steel/Aluminum
Tether Capable
Not Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Pistol Grip
Type
Electrical Cable Strippers
Tether Style
Not Tether Capable
Adjustment Mechanism
None
Tool Functions
Cut
Cutting Capacities
3 in
Grip Style
Plain
Weight
1.1 lb
Tether Ready
No
Body Material
Steel
Stripping Capacity- Cable
1/2 to 3 in

Description

The Greenlee JRF-4XLP 8 in Cable Stripper is the perfect tool for stripping wire. It has a tension adjustable handle, which makes it easy to use. The cable stripper can strip both solid and stranded wires, making it versatile. This manual wire stripper is designed with a single handed tensioning system that gives you more control while stripping your wires. The aluminum and steel construction means this tool will last for years of regular use. It has an overall length of 8 in., which makes it easy to access tight spaces. With its simple design and high quality materials, the Greenlee JRF-4XLP 8 in Cable Stripper is a great addition to any workbench or toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.