Zoro Homepage

9 1/2 in Dieless Crimper 22 to 10 AWG

  • Mfr # KP1022

  • Zoro # G3119855


product price: $43.69
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
9 1/2 in
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1022
Zoro #
G3119855
UPC #
783310021551
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Tool Length
9 1/2 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Dieless Crimper
Capacity
22 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
Application
For Crimping Electrical Terminations and Connections
Features
(2) Die Positions for Insulated and Uninsulated Terminals
Material
Forged steel
Max. Crimping Force
Not Rated
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Cuts
No
Strips
No
For Use With
Electrical Terminations and Connections
Replacement Die Code
None
Standards
ANSI, ASME
Tool Weight
1.05 lb
Type
Pivot
Includes Wire Cutter
No
Crimper Style
Pliers-Style - Terminal Crimper
Includes Wire Stripper
No
Includes Crimping Die
No
Compatible Terminal Type
Insulated, Uninsulated
Maximum Crimping Capacity
10 AWG
Minimum Crimping Capacity
22 AWG
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Adjustability
Manual
Grip Style
Deluxe Cushion
Maximum Crimping Force
Not Rated
Body Material
Steel
Grip Material
Vinyl
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Replacement Die Part Number
None

Description

If you are looking for a high-quality dieless crimper, the Greenlee KP1022 9 1/2 in Dieless Crimper is an excellent choice. It comes with two die positions and has a comfortable handle grip. This crimper offers manual adjustment so you can easily select the right position for insulated or uninsulated terminals. With two die positions, this crimping application is suitable for electrical wire and cable. The forged steel construction ensures durability while the double cushioned handle grips provide maximum comfort. The Greenlee KP1022 9 1/2 in Dieless Crimper gives you value for your money as it has features that help to make work easier and more efficient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.