Zoro Homepage

9 1/2 in Dieless Crimper 22 to 10 AWG

  • Mfr # KP1022D

  • Zoro # G3413977


product price: $34.99
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
9 1/2 in
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1022D
Zoro #
G3413977
UPC #
783310106333
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Tool Length
9 1/2 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Dieless Crimper
Capacity
22 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
Application
For Crimping Electrical Terminations and Connections
Features
(2) Die Positions for Insulated and Uninsulated Terminals
Material
Forged steel
Replacement Die Code
None
Max. Crimping Force
Not Rated
Strips
No
Primary Crimping Application
Electrical Wire and Cable
Adjustable
Manual
Cuts
No
For Use With
Electrical Terminations and Connections
Insulated / Uninsulated
Uninsulated
Standards
ANSI, ASME
Tool Weight
1.05 lb
Type
Pivot
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Replacement Die Part Number
None
Includes Wire Stripper
No
Grip Material
Vinyl
Minimum Crimping Capacity
22 AWG
Includes Wire Cutter
No
Maximum Crimping Force
Not Rated
Body Material
Steel
Maximum Crimping Capacity
10 AWG
Crimper Style
Pliers-Style - Terminal Crimper
Includes Crimping Die
No
Compatible Terminal Type
Insulated, Uninsulated
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Adjustability
Manual
Grip Style
Standard Cushion

Description

When you need to strip and crimp wires, the Greenlee KP1022D Dieless Crimper is the tool you will want to have on hand. The dieless crimper has a forged steel construction that offers superior durability. It can handle 22 to 10 AWG, making it ideal for electrical wire and cable. Its adjustable manual allows you to switch between two die positions for insulated and uninsulated terminals. This 9 1/2 in. long tool has a dipped handle for comfort during use. The Greenlee KP1022D Dieless Crimper is a durable product that will stand up to daily use with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.