Zoro Homepage

9-1/4" Cable Cutter, Shear Cut

  • Mfr # 727M

  • Zoro # G2617885


product price: $45.29
/ea

Key Features

Overall Length
9 1/4 in
Cutting Action
Shear
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
727M Has Cushion Grip, Curved Cutting Blades, Easily Cuts Heavier Copper And Aluminum Cables Up To 2/0 (70 Mm²), Heat-Treated For Long Life, High-Leverage Handles For Added Comfort, Made Of Heavy-Duty Forged Steel, Precision-Ground, Rust-Resistant, Shear-Action
Handle Type
Molded Comfort Handle Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727M
Zoro #
G2617885
UPC #
783310126294
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/4 in
For Maximum Diameter Aluminum Electric Cable
2 AWG
For Maximum Diameter Copper Electrical Cable
2 AWG
For Maximum Wire Thickness
2/0 AWG (Aluminum, Copper)
For Maximum Diameter Data Cable
100 kcmil

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
727M Has Cushion Grip, Curved Cutting Blades, Easily Cuts Heavier Copper And Aluminum Cables Up To 2/0 (70 Mm²), Heat-Treated For Long Life, High-Leverage Handles For Added Comfort, Made Of Heavy-Duty Forged Steel, Precision-Ground, Rust-Resistant, Shear-Action
Handle Type
Molded Comfort Handle Grip
Material
Forged Steel (Blade)
Cutting Capacity Aluminum
13/64 in
Handle Design
PVC Covered
Handle Material
Steel
Jaw Material
Heat Treated Forged Steel
Handle Color
Black
Cutter Type
General Purpose Cable Cutter
Includes Cushioned Grip
Yes
Grip Material
Rubber
For Wire/Cable Type
Electrical/Data Cable
Material Application
Aluminum, Communication Cable, Copper
Ratcheting Jaw
No
Weight
3.6 lb
Jaw Finish
Black Oxide
Insulated
No
Application
For Cutting Large Sized Copper, Aluminum and Communications Cable

Description

With the Greenlee 727M Cable Cutter, you can cut through copper and aluminum cables with ease. This 9-1/4" tool is ideal for use in tight spaces. The shear cut cutting action makes this cable cutter easy to use. The forged steel blade ensures durability, while the molded comfort grip provides a firm hold. Ideal for heavy duty work, this cable cutter has a 13/64" cutting capacity for aluminum and is 9 1/4 in. long overall. If you need a high quality cable cutter that will get the job done quickly and efficiently, look no further than the Greenlee 727M Cable Cutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.