Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets

  • Mfr # 45504

  • Zoro # G3190078


product price: $69.19
/ea

Key Features

Capacity
Kwik Cycle 9 Die Sets
Overall Length
9"
Features
Precision, Full-Cycle Ratchet for Accurate, Repeatable Crimps Every Cycle; Tension Adjustment Preset at the Factory for Optimum Performance; Higher Leverage Force and Ergonomically Designed Handle for Improved Comfort; Ideal for Field Installation of Connectors as Well as Shop Use; Die Sets are Easily Interchangeable Using a Screwdriver
Material
Hardened Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45504
Zoro #
G3190078
UPC #
783310455042
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9"

Details

Item
Crimper,Full Cycle-9 Pop
Capacity
Kwik Cycle 9 Die Sets
Features
Precision, Full-Cycle Ratchet for Accurate, Repeatable Crimps Every Cycle; Tension Adjustment Preset at the Factory for Optimum Performance; Higher Leverage Force and Ergonomically Designed Handle for Improved Comfort; Ideal for Field Installation of Connectors as Well as Shop Use; Die Sets are Easily Interchangeable Using a Screwdriver
Material
Hardened Tool Steel

Description

The Greenlee 45504 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets is a tool that will ensure you can complete any wire stripping or crimping job. This hardworking crimper has a full cycle die set which ensures proper and easy stripping and crimping every time. The Greenlee 45504 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets is just what you need to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.