Zoro Homepage

9 Piece SAE Hex Key Set, 0254-12

  • Mfr # 0254-12

  • Zoro # G3223407


product price: $15.49
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Measurement Type
SAE
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0254-12
Zoro #
G3223407
UPC #
783310554820
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
SAE
Finish
Powder Coated
Key Shape
Folding
Handle Type
Fold-Up

Description

Wrench,Hex-Key Ball-End 9 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.