Zoro Homepage

Arbor, Hex, Fits Hole Saw 1-1/4 in to 2 in

  • Mfr # 37154

  • Zoro # G9487676


product price: $27.49
/ea

Key Features

Shank Size
5/16 in
Shank Shape
Hex
Material
High Speed Steel
Fits Hole Saw Dia.
1-1/4" to 2"
Replacement Pilot Drill No.
Mfr. No. 10082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37154
Zoro #
G9487676
UPC #
783310371540
Country of Origin
United States

Dimensions

Shank Size
5/16 in
Fits Hole Saw Dia.
1-1/4" to 2"
Pilot Drill Size
1/4" dia. x 4-1/8" L
Overall Length
2"
Thread Size
5/8"-18
Fits Hole Saw Dia. - Imperial
1 1/4 in to 2 in
Arbor Shank Size
5/16 in
Fits Hole Saw Dia. - Metric
31.8 to 50.8 mm
For Hole Saw Diameter - Minimum
1 1/4 in
For Hole Saw Diameter - Maximum
2 in
Pilot Bit Shank Size
5/16 in
Pilot Bit Length
4 1/8 in
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Imperial
1-1/4 in to 2 in
For Hole Saw Diameter - Metric
31.8 to 50.8 mm

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Material
High Speed Steel
Replacement Pilot Drill No.
Mfr. No. 10082
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
Mfr. No. 901, 902 and 904 Bit Extensions
Includes
Pilot Drill Bit
Includes Pilot Bit
Pilot Bit Included
Arbor Shank Style
Hex
Arbor Type
Standard
Pilot Bit Shank Style
Hex
Product Type
Hole Saw Arbor
Pilot Bit Shank Shape
Hex

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 5/16 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 2 in, Fits Hole Saw Dia. - Metric 31.8 to 50.8 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.