Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 18V, 3.0Ah, Li-Ion

  • Mfr # 52176

  • Zoro # G2527357


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Features
Lightweight
Voltage
18 V
Series
Gator
For Use With
Greenlee 18V Cordless Tools
Battery Capacity
3 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52176
Zoro #
G2527357
UPC #
783310521761
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Length
4 1/2 in
Overall Width
2 7/8 in

Details

Item
Battery
Features
Lightweight
Voltage
18 V
Series
Gator
For Use With
Greenlee 18V Cordless Tools
Battery Capacity
3 Ah
Cordless Tool Battery Type
Li-Ion
Battery Series
LXT(R)
IEC Code Number
IEC 61960
Cordless Tool Battery Platform
18V LXT
Weight
0.8 lb
Cordless Tool Kit Contents
(1) Battery
Wireless Tool Tracking
No
Number of Cells
5
Number of Batteries Included
1
Automatic Shut-Off
Yes
Charger Included
No
Terminal Type
Recessed Contact
Battery Chemistry
Li-ion
Included Charger
No

Description

This Greenlee 52176 Battery is the perfect addition to your cordless tool kit. It has a lightweight design, which means you can work for longer without feeling fatigued. The battery has a 3 Ah capacity and 18V voltage. It comes with an IEC code number of IEC 61960, making it compatible with most power tools on the market today. This LXT cordless tool battery platform is designed for use with 18V LXT power tools from Makita, Ryobi and more. The recessed contact terminal ensures superior conductivity when in use. If you are looking for an excellent quality battery that is compatible with many brands of power tools, this Greenlee 52176 Battery will meet your needs perfectly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.