Zoro Homepage

Battery Knock Out Kit

  • Mfr # LS100X

  • Zoro # G304836920


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Features
Electronic Connector Panel Punches, Speed Punch(R) Knockout System, Standard Punches, Dies, and Drawstuds
Includes
LS100 Knockout Driver
Battery Capacity
3 Ah
Tool Weight
4.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS100X
Zoro #
G304836920
UPC #
783310088059
Country of Origin
United States

Dimensions

For Maximum Stainless Steel Thickness
12 ga
Overall Length
16 1/8 in
For Maximum Steel Thickness
10 ga
Maximum Round Hole Diameter
4.54 in

Details

Item
Battery Knock Out Kit
Voltage
18V DC
Features
Electronic Connector Panel Punches, Speed Punch(R) Knockout System, Standard Punches, Dies, and Drawstuds
Includes
LS100 Knockout Driver
Battery Capacity
3 Ah
Tool Weight
4.7 lb
Number of Batteries Included
0
Application
Brushless Motor
No
Power Source
Hydraulic
Punching Speed
8 sec/punch
Punching Capacity in Stainless Steel
4 in
Handle Orientation
Inline
Punching Capacity in Mild Steel
4 in
Charger Included
Yes
Number of Pieces
1
Maximum Punching Pressure
11 ton
Dies Included
Dies Included
Cordless Tool Kit Contents
Bare Tool

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity 3.0 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 0, Cordless Tool Kit Contents Bare Tool, Brushless Motor No, Charger Included Yes, Power Source Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.