Zoro Homepage

Battery Knock Out Kit

  • Mfr # LS50L2

  • Zoro # G004836916


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Battery Capacity
3 Ah
Features
Electronic Connector Panel Punches, Speed Punch(R) Knockout System, Standard Punches, Dies, and Drawstuds
Includes
LS50 Knockout Driver
Tool Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS50L2
Zoro #
G004836916
UPC #
783310088042
Country of Origin
United States

Dimensions

Overall Length
14 1/4 in
For Maximum Stainless Steel Thickness
12 ga
Maximum Round Hole Diameter
4.54 in
For Maximum Steel Thickness
12 ga

Details

Item
Battery Knock Out Kit
Voltage
18V DC
Battery Capacity
3 Ah
Features
Electronic Connector Panel Punches, Speed Punch(R) Knockout System, Standard Punches, Dies, and Drawstuds
Includes
LS50 Knockout Driver
Tool Weight
3.6 lb
Punching Speed
8 sec/punch
Application
Dies and Draw Studs for Punching Holes in Aluminum, Dies and Draw Studs for Punching Holes in Brass, Dies and Draw Studs for Punching Holes in Copper, Dies and Draw Studs for Punching Holes in Fiberglass, Dies and Draw Studs for Punching Holes in Plastic, Dies and Draw Studs for Punching Holes in Stainless Steel, Greenlee Punches, Dies and Draw Studs for Punching Holes in Mild Steel
Punching Capacity in Stainless Steel
2 in
Maximum Punching Pressure
7 ton
Punching Capacity in Mild Steel
4 in
Handle Orientation
Inline
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Brushless Motor
No
Dies Included
Tool Only
Charger Included
Yes
Number of Pieces
1
Power Source
Hydraulic

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 2 in, Dies Included Dies Not Included, Battery Capacity 3.0 Ah, Maximum Punching Pressure 7 ton, Number of Batteries Included 0, Cordless Tool Kit Contents Bare Tool, Brushless Motor No, Charger Included Yes, Power Source Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.