Zoro Homepage

Battery Knock Out Kit

  • Mfr # LS50LB

  • Zoro # G904836894


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Battery Capacity
3 Ah
Features
Electronic Connector Panel Punches, Speed Punch Knockout System, Standard Punches, Dies, and Drawstuds
Tool Weight
3.6 lb
Includes
Carrying Case, LS50 Knockout Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS50LB
Zoro #
G904836894
UPC #
783310011316
Country of Origin
United States

Dimensions

Maximum Round Hole Diameter
4.54 in
Overall Length
14 1/4 in
For Maximum Stainless Steel Thickness
12 ga
For Maximum Steel Thickness
12 ga

Details

Item
Battery Knock Out Kit
Voltage
18V DC
Battery Capacity
3 Ah
Features
Electronic Connector Panel Punches, Speed Punch Knockout System, Standard Punches, Dies, and Drawstuds
Tool Weight
3.6 lb
Includes
Carrying Case, LS50 Knockout Driver
Number of Pieces
2
Application
Punching Holes in Aluminum, Punching Holes in Brass, Punching Holes in Copper, Punching Holes in Fiberglass, Punching Holes in Mild Steel, Punching Holes in Plastics, Punching Holes in Stainless Steel
Punching Speed
8 sec/punch
Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case
Power Source
Hydraulic
Punching Capacity in Stainless Steel
2 in
Punching Capacity in Mild Steel
4 in
Charger Included
Yes
Brushless Motor
No
Dies Included
Dies Included
Handle Orientation
Inline
Number of Batteries Included
0
Maximum Punching Pressure
7 ton

Description

Battery Knock Out Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 2 in, Dies Included Dies Included, Battery Capacity 3.0 Ah, Maximum Punching Pressure 7 ton, Number of Batteries Included 0, Cordless Tool Kit Contents (1) Bare Tool, (1) Carrying Case, Brushless Motor No, Charger Included Yes, Power Source Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.