Zoro Homepage

Bend Checker, Fits Brand Greenlee, 26" L

  • Mfr # 90BC

  • Zoro # G5516380


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workhorse(TM) All-in-One Bending and Threading Workstation
Features
Use the Bend Check to Verify 90 Degree Bends and Measure Conduit
For Use With Mfr. Model Number
WK100, WK100-B
Overall Length
26 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90BC
Zoro #
G5516380
UPC #
783310077619
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Height
2 1/2 in
Overall Width
2 in

Details

Item
Bend Checker
For Use With
Workhorse(TM) All-in-One Bending and Threading Workstation
Features
Use the Bend Check to Verify 90 Degree Bends and Measure Conduit
For Use With Mfr. Model Number
WK100, WK100-B
Impact Rated
No
Material
Steel
Type
Contractor Grade
Fits Brand
Greenlee
Handle Type
None
Product Type
90 Degree Bend Check Tray
Compatible Threader Series
Not Threader Specific
Compatible Mfr. Model No.
WK100, WK100-B
Compatible Threader Mfr. Model No.
WK100, WK100-B
Compatible Threader Manufacturer Part Number
WK100, WK100-B
Compatible Manufacturer Part Number
WK100, WK100-B

Description

Bend Checker, Compatible Threader Grainger Part Number 449T95, 449T96, Compatible Threader Manufacturer Part Number WK100, WK100-B, Compatible Threader Series Not Threader Specific, Product Type 90 Degree Bend Check Tray, Features Use the Bend Check to Verify 90 Degree Bends and Measure Conduit, Fits Brand Greenlee, For Use With Workhorse(TM) All-in-One Bending and Threading Workstation, Handle Type None, Impact Rated No, Material Steel, Overall Height 2 1/2 in, Overall Length 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.