Zoro Homepage

Bender Mounting Kit, Fits Brand Greenlee

  • Mfr # MK555

  • Zoro # G5524290


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Greenlee Workhorse
Includes
Hardware
Type
Contractor Grade
Fits Brand
Greenlee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK555
Zoro #
G5524290
UPC #
783310077602
Country of Origin
United States

Details

Item
Bender Mounting Kit
Material
Steel
For Use With
Greenlee Workhorse
Includes
Hardware
Type
Contractor Grade
Fits Brand
Greenlee
Impact Rated
No
Handle Type
None
For Use With Mfr. Model Number
555C, 555CX
Compatible with Series
555
Compatible with Product Type
Conduit Benders
Accessory Type
Bender Mounting Bracket
Compatible with Brand
Workhorse
Compatible with Manufacturer Model Number
555C, 555CX
Compatible Grainger Part Number
6TGG7
Compatible Manufacturer Part Number
555C, 555CX
Compatible Manufacturer Model Number
555C, 555CX
Compatible with Manufacturer Model No.
555C, 555CX
Compatible with Mfr. Model No.
555C, 555CX
For Use with Mfr Model Number
555C, 555CX
Compatible Pump Manufacturer Part Number
555C, 555CX
Compatible Mfr. Model Number
555C, 555CX

Description

The Greenlee MK555 Bender Mounting Kit is an ideal choice for any job. This bender mounting kit fits the Greenlee 555C, 555CX models. It is made of steel for strength and durability. Handle type is not included. For use with Greenlee workhorse. The Greenlee MK555 Bender Mounting Kit will help you get the job done correctly every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.