Zoro Homepage

Bending Threading Cart, 32" W x 28-1/2" H

  • Mfr # WK100-B

  • Zoro # G5267427


product price: $5,764.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Features
Cord Wrap, Document Holder, Ergonomic Handle, Fork Pockets on 3 Sides, Lockable Storage, Open Storage, Pass-Through Holes, Pipe Supports
Overall Width
32 in
Overall Depth
74 in
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK100-B
Zoro #
G5267427
UPC #
783310078654
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Depth
74 in
Overall Height
39 in
Overall Length
74 in

Details

Item
Stand
Material
Steel
Features
Cord Wrap, Document Holder, Ergonomic Handle, Fork Pockets on 3 Sides, Lockable Storage, Open Storage, Pass-Through Holes, Pipe Supports
Number of Legs
0
Weight
390 lb
Weight Capacity
2,000 lb
Product Type
Stand
Compatible Mfr. Model No.
1224, 535, 535A
Compatible Threader Series
1224, 300, 535
Compatible Threader Mfr. Model No.
1224, 535, 535A
Compatible Threader Manufacturer Part Number
1224, 535, 535A
Compatible Manufacturer Part Number
1224, 535, 535A

Description

Stand, Product Type Stand, Compatible Threader Series 1224, 300, 535, Compatible Mfr. Model No. 1224, 535, 535A, Weight Capacity 2,000 lb, Folding Dimensions Not Applicable, Features Cord Wrap, Document Holder, Ergonomic Handle, Fork Pockets on 3 Sides, Lockable Storage, Open Storage, Pass-Through Holes, Pipe Supports, Material Steel, Number of Legs 0, Overall Height 39 in, Overall Length 74 in, Overall Width 32 in, Weight 390 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.