Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanket, Pvc 3-1/2To 4

  • Mfr # 860-4

  • Zoro # G4189985


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Watts
1,300 W
Voltage
120 V AC
Width (In.)
38 in
Construction
Silicon Rubber
Pipe Capacity (In.)
3 1/2 in to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860-4
Zoro #
G4189985
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
38 in
Height (In.)
16 1/4 in
Cord Length
5 ft
Overall Width
38 in
Overall Height
16 1/4 in
Pipe Size - Maximum
4 in
Pipe Size - Minimum
3 1/2 in

Details

Watts
1,300 W
Voltage
120 V AC
Item
PVC Heating Blanket
Construction
Silicon Rubber
Pipe Capacity (In.)
3 1/2 in to 4 in
Material
Silicon Rubber
Preheat Time1
10 min
Heater Form
Blanket
Wattage
1,300 W
Schedule
All

Description

PVC Heating Blanket, Heater Form Blanket, Pipe Size - Minimum 3 1/2 in, Pipe Size - Maximum 4 in, Schedule All, Preheat Time 10 min, Cord Length 5 ft, Voltage 120 V AC, Wattage 1,300 W, Heating Element Type Not Applicable, Material Silicon Rubber, Overall Height 16 1/4 in, Overall Width 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.