
Bushing, Pk100
Mfr # 712A100
Zoro # G1849303
product price: $38.49
/pk 100, $0.38/eaKey Features
Color
Yellow
Length
15.5 in
Standards
UL Recognized (E78812), CSA Certified (LR57007)
For Use With
Mfr. No. 710
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712A100
Zoro #
G1849303
UPC #
783310059271
Country of Origin
United States
Dimensions
Length
15.5 in
Gauge Thickness
24-10 Metal
Details
Color
Yellow
Item
Bushing
Standards
UL Recognized (E78812), CSA Certified (LR57007)
For Use With
Mfr. No. 710
Material
Plastic
Gauge
24 to 10 Metal
Features
Makes Pulling Smooth and Easy by Preventing Hang-Ups of Cable on Raw Metal Edges, Triple Lock Design Holds Bushing Securely
Application
Protect Wire Insulation from Sharp Edges of Metal Studs
Compatible with Manufacturer Model Number
710
Compatible Manufacturer Model Number
710
Compatible Manufacturer Part Number
710
Compatible with Manufacturer Model No.
710
Compatible with Mfr. Model No.
710
For Use with Mfr Model Number
710
For Use With Mfr. Model Number
710
Compatible Pump Manufacturer Part Number
710
Compatible Mfr. Model Number
710
Description
Bushing, Material Plastic, For Use With Mfr. No. 710, Application Protect Wire Insulation from Sharp Edges of Metal Studs, Gauge 24 to 10 Metal, Features Makes Pulling Smooth and Easy by Preventing Hang-Ups of Cable on Raw Metal Edges, Triple Lock Design Holds Bushing Securely, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.