
Cable Cutter, 718
Mfr # 718
Zoro # G0903686
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18"
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Economical; Lightweight; Fits Easily Into Tool Boxes
Handle Type
Steel Handle with Rubber Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718
Zoro #
G0903686
UPC #
783310302087
Country of Origin
United States
Dimensions
Overall Length
18"
Details
Item
Cutter,Cable 718
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Economical; Lightweight; Fits Easily Into Tool Boxes
Handle Type
Steel Handle with Rubber Grip
Description
If you need to cut cables, the Greenlee 718 Cable Cutter is a dependable choice. It has a steel handle with rubber grip and a shear cut action. The lightweight cable cutter fits easily into tool boxes, making it easy to transport from job site to job site. This economical cutter can handle aluminum and copper cables of various sizes. The cutting action is a shear cut, giving you precise cuts without wasting time or effort. With its rubber grip and steel handle, the Greenlee Cable Cutter will help you complete your projects efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.