Shop GREENLEE
See all product information
Create Account
Cable Length Meter, 15 ft to 100 kft, 199.99 mohms to 1999.9 ohm, 18 to 4/0 AWG/250 to 1000 kcmil
- Mfr # CLM-1000
- Zoro # G516314704
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
15 ft to 100 kft
Display
4-1/2 Digit LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLM-1000
- Zoro #
- G516314704
- UPC #
- 783310027195
- Country of Origin
- United States
Details
- Measurement Range
- 15 ft to 100 kft
- Display
- 4-1/2 Digit LCD
Description
Greenlee cable length meter 15 ft to 100 kft, 199.99 mohms to 1999.9 ohm, 18 to 4/0 AWG/250 to 1000 kcmil wire, 4-1/2 digit LCD display, -4 to 140 DegF, 32 to 104 DegF operating, 7.8 in L x 3.9 in W x 2.2 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.